Tali Roth X Onda 5 Light Chandelier 63 In. Old Bronze

  • Mfr # H699805-OB

  • Zoro # G915450430


product price: $1,504.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
15W
Width
63 in
Includes
Fixture, Hardware
Color
OLD BRONZE
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H699805-OB
Zoro #
G915450430
UPC #
806134946968
Country of Origin
China

Dimensions

Width
63 in
Height
14.25 in
Length
63 in

Details

Item
Chandelier
Fixture Wattage
15W
Includes
Fixture, Hardware
Color
OLD BRONZE
Material
STEEL
Bulb Included
N
Voltage
120V
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
5
Designer
TALI ROTH
Slope Ceiling Compatable
Yes
Switch Type
Hardwire
Product Care
Clean with soft, damp cloth

Description

Squiggly arms reminiscent of freehand doodles are Onda's main draw. A sense of movement is implied, reinforced by the fact that the shades pivot. The fresh white linen gently diffuses light, casting a warm glow from counter to corner. Onda is available as a 3 or 5-light chandelier or 1 or 2-light plug-in sconce. Part of our Tali Roth x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.