1 Light Lisbeta Chandelier Aged Brass
- Mfr # H1143801-AGB
- Zoro # G722936394
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
25 W
Finish
Aged Brass
Damp/Wet Rating
Damp Rated
Standards
cUL Listed
Frame Material
Textile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1143801-AGB
- Zoro #
- G722936394
- UPC #
- 197292785514
- Country of Origin
- Indonesia
Dimensions
- Height
- 25.25 in
- Diameter
- 22 in
Details
- Item
- Lisbeta Chandelier
- Fixture Wattage
- 25 W
- Finish
- Aged Brass
- Damp/Wet Rating
- Damp Rated
- Standards
- cUL Listed
- Frame Material
- Textile
- Number of Lights
- 1
- Collection
- Lisbeta
- Lamp Base
- E26 Medium Base
Description
A soft sculpture of cotton cord, the Lisbeta chandelier celebrates modern craft. Woven in a circular knot pattern, the upper shade loops and links in a hypnotic rhythm while the lower shade is formed from simple vertical strands. Suspended by an Aged Brass chain, Lisbeta’s bohemian beauty will add a dose of personality to any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.