Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teres 1 Light Pendant 21.75 In. Polished Nickel/Textured Black

  • Mfr # H644701S-PN/TBK

  • Zoro # G915452144


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/Textured Black
Height
21.75 in
Length
12.75 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H644701S-PN/TBK
Zoro #
G915452144
UPC #
806134066673
Country of Origin
China

Dimensions

Height
21.75 in
Length
12.75 in
Width
11 in

Details

Color
Polished Nickel/Textured Black
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Iron
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Teres reimagines lantern lighting. An opal matte cylindrical shade floats within a textured black frame, bringing together light and dark and smooth curves with angles. Light flows both through and underneath the cage and also bounces off the aged bronze or polished nickel metal above. This stylish pendant will be a commanding presence in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.