The Lifestyled Co X Corissa 1 Light Pendant 32 In. Aged Brass/ Ceramic Whitewash Bisque

  • Mfr # H830701-AGB/CWB

  • Zoro # G315451136


product price:  $458.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/ Ceramic Whitewash Bisque
Height
20.5 in
Length
32 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H830701-AGB/CWB
Zoro #
G315451136
UPC #
806134918392
Country of Origin
China

Dimensions

Height
20.5 in
Length
32 in
Width
5 in

Details

Color
Aged Brass/ Ceramic Whitewash Bisque
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Material
Ceramic
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
The Lifestyled Co
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Treading the line between classic architecture and contemporary minimalism, Corissa features a cylindrical body reminiscent of a Roman column. Crafted from fluted Whitewashed Bisque, the fixture is balanced by a flawless Aged Brass cap and chain. Whether as a pendant light or flush mount, Corissa's silhouette exudes depth and character, making a chic statement in hallways and kitchens. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.