The Lifestyled Co X Destiny 1 Light Floor Lamp 45.25 In. Aged Brass

  • Mfr # HL825401-AGB

  • Zoro # G815379541


product price:  $726.00
/ea
Free Shipping & Returns

Key Features

Height
66.5 in
Length
45.25 in
Material
Steel
Watts
25W
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL825401-AGB
Zoro #
G815379541
UPC #
806134918439
Country of Origin
China

Dimensions

Height
66.5 in
Length
45.25 in
Width
18 in

Details

Material
Steel
Item
Floor Lamp
Watts
25W
Bulb Shape
E26 Medium Base
Bulb Included
N
Voltage
120V
Designer
The Lifestyled Co
Slope Ceiling Compatable
Yes
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Combining the beauty of natural wicker and polished Aged Brass, this coastal-inspired fixture exudes understated elegance. When illuminated, the golden-hued brass gleams through the gray wicker, creating a warm and earthy glow. Available as a sconce, pendant, or floor lamp. Part of THELIFESTYLEDCO collection.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.