The Lifestyled Co X Ray 1 Light Flush Mount 22.75 In. Aged Brass/ Ceramic Reactive White

  • Mfr # H778501-AGB/CRW

  • Zoro # G015447224


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Voltage
120V
Height
6 in
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H778501-AGB/CRW
Zoro #
G015447224
UPC #
806134917975
Country of Origin
China

Dimensions

Length
22.75 in
Width
11 in
Height
6 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Ceramic
Color
Aged Brass/ Ceramic Reactive White
Bulb Included
N
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Designer
The Lifestyled Co
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

A contemporary flush mount with a drum-shaped shade, Ray serves as a powerful downlight. The reactive white ceramic resembles a limestone wash, adding texture and a rustic beauty. Reminiscent of a mushroom cap, the fluted interior brings a sense of organicism to the fixture. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.