Zoro Homepage

The Lifestyled Co X Sutter 14 Light Chandelier 30 In. Graphite

  • Mfr # H823914-GRA

  • Zoro # G915451451


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Material
Steel
Color
Graphite
Width
40.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H823914-GRA
Zoro #
G915451451
UPC #
806134918170
Country of Origin
China

Dimensions

Width
40.75 in
Length
30 in
Height
10.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Material
Steel
Color
Graphite
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
The Lifestyled Co
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
14

Description

Merging modern simplicity with decorative flair, Sutter plays with parallels. Glass orbs are arranged with thoughtful asymmetries to create balance along a slender frame. Like a Mondrian painting, lines merge and intersect && except when they don't. Available as a sconce or chandelier in either a warm Vintage Gold Leaf or industrial GraPhilippinesite finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.