Zoro Homepage

Twila 5 Light Chandelier 16 In. Vintage Gold Leaf

  • Mfr # H868805-VGL

  • Zoro # G215452202


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Bulb Included
N
Height
19.75 in
Voltage
120V
Color
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H868805-VGL
Zoro #
G215452202
UPC #
806134930769
Country of Origin
China

Dimensions

Length
16 in
Width
30.25 in
Height
19.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Bulb Included
N
Voltage
120V
Color
Vintage Gold Leaf
Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
5
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Bulb Shape
E12 Candelabra Base

Description

Merging a handmade aesthetic with a sense of luxury, the style-forward Twila combines natural rattan and Vintage Gold Leaf. The white candle and goose neck arm give this fixture an heirloom feel. The slight flip in the shade and light filtering through the rattan weave add to the beauty of the fixture. As both a sconce and a chandelier, Twila brings effortless soPhilippinesistication to any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.