Zoro Homepage

Whit 14 Light Linear 6 In. Polished Nickel/Black

  • Mfr # H382914-PN/BK

  • Zoro # G515452988


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
37.75 in
Height
11 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H382914-PN/BK
Zoro #
G515452988
UPC #
806134901721
Country of Origin
China

Dimensions

Length
6 in
Width
37.75 in
Height
11 in
Depth
8.5 in

Details

Item
Linear
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Watts
40W
Color
Polished Nickel/black
Socket Count
14
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Material
Steel
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Whimsical for the win. A playful take on modern design, Whit features a sweeping black metal tube draped over aged brass or polished nickel accents. The uneven lines create visual interest and allow light to shine at slightly different heights. Choose from a pendant, chandelier, linear, floor lamp or wall sconce that can be mounted to provide either uplight or downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.