Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitley 1 Light Pendant 11.25 In. Polished Nickel

  • Mfr # H481701S-PN

  • Zoro # G115451695


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
7 in
Length
11.25 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H481701S-PN
Zoro #
G115451695
UPC #
806134030780
Country of Origin
China

Dimensions

Height
7 in
Length
11.25 in
Width
14 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Like a flowering lotus, Whitley expands outward. Dueling finishes in soft black and white present a yin yang effect, anchored by a crisp metal arm in aged brass or polished nickel. Available as a pendant in two sizes and a dramatic swing arm wall sconce. Not sure where to place the wall light? Try Whitley over a reading banquet or writing desk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.