Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynter 3 Light Chandelier 9.5 In. Textured Cream

  • Mfr # H652703-TCR

  • Zoro # G115452746


product price: $836.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Material
Iron
Color
Textured Cream
Includes
Fixture, Hardware
Height
31.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H652703-TCR
Zoro #
G115452746
UPC #
806134066772
Country of Origin
China

Dimensions

Height
31.75 in
Width
24 in
Length
9.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Iron
Color
Textured Cream
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
3

Description

Wynter is fresh and fun. Intentionally-designed to evoke a feeling of comfort and coziness, wide white linen shades are held in place by rounded tubes of textured cream. With its sculptural design, clean look and smooth shape, Wynter brings a sense of warmth all year round.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.