Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zio & Sons X Beverly 1 Light Pendant 5 In. Old Bronze

  • Mfr # H770701S-OB

  • Zoro # G315447092


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
14.75 in
Length
5 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H770701S-OB
Zoro #
G315447092
UPC #
806134110000
Country of Origin
China

Dimensions

Height
14.75 in
Length
5 in
Width
10 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
ZIO & SONS
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Simply captivating, the Beverly wall sconce and pendant could easily reside in a Victorian revival or modern loft. Inspired by American heritage design at the turn of the 20th century, Beverly is a timeless classic. Available in aged brass, old bronze, and polished nickel, Beverly is great for spaces where repetition is needed, like down a hallway or lining the walls of a bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.