Zio & Sons X Camille 1 Light Pendant 13 In. Aged Brass/Glossy Black

  • Mfr # H769701S-AGB/GBK

  • Zoro # G415452552


product price:  $226.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Glossy Black
Height
9.25 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H769701S-AGB/GBK
Zoro #
G415452552
UPC #
806134109929
Country of Origin
China

Dimensions

Height
9.25 in
Length
13 in
Width
13 in

Details

Color
Aged Brass/Glossy Black
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Designer
ZIO & SONS
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No

Description

The Camille wall sconce and pendant draws her best features from French design. Aged brass details pop against the glossy black or white dome outfitted with a white interior. From an industrial form to Mid-century styling, Camille may be vintage inspired but was certainly made for modern homes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.