Zoe Feldman X Aston 1 Light Wall Sconce 7.5 In. Aged Brass/Slate Blue

  • Mfr # H886101-AGB/SBL

  • Zoro # G515452742


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
7.75 in
Fixture Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H886101-AGB/SBL
Zoro #
G515452742
UPC #
806134931193
Country of Origin
China

Dimensions

Height
7.75 in
Width
7.75 in
Assembled Depth
9 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Shade Color
Aged Brass/Slate Blue
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Zoe Feldman
Battery Included
No

Description

A modern statement piece in stylish Slate Blue, Aston features thick pillow-shaped shades made of Opal Shiny Glass balanced on a softly geometric frame. Sleek lines, right angles, and warm Aged Brass accents contribute to the striking stature of this fixture. Available as a sconce, 3-light and a 5-light chandelier, Aston fills any space with a warm glow. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.