Zoe Feldman X Davida 1 Light Pendant 50 In. Aged Brass

  • Mfr # H894701L-AGB

  • Zoro # G715452559


product price: $924.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
19 in
Length
50 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H894701L-AGB
Zoro #
G715452559
UPC #
806134931391
Country of Origin
China

Dimensions

Height
19 in
Length
50 in
Width
30 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
25W
Material
Steel
Includes
Fixture, Hardware
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Zoe Feldman
Slope Ceiling Compatable
Yes

Description

The Davida pendant takes a heritage silhouette and gives it an update with contemporary materiality. Woven from Natural Rattan, the shade and canopy bring an earthy, yet soPhilippinesisticated feel to a space. The unique metalwork details are finished in a timeless Aged Brass finish. Part of our Zoe Feldman collection, Davida is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.