Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe Feldman X Liba 1 Light Wall Sconce 21.75 In. Aged Brass/Soft Peignoir

  • Mfr # H884101-AGB/SPG

  • Zoro # G715452863


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H884101-AGB/SPG
Zoro #
G715452863
UPC #
806134931070
Country of Origin
China

Dimensions

Height
10.25 in
Width
4.75 in
Length
21.75 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Watts
15W
Shade Color
Aged Brass/Soft Peignoir
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Zoe Feldman
Battery Included
No
Tier
1
Color
Aged Brass/Soft Peignoir
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

A visual treat, Liba features classic forms updated with eye-catching details. Known for her color sensibility, Zoe Feldman has added a playful touch to this fixture with the unique Peignoir hue. The warm neutral has a hint of pink that creates a calming, inviting presence which is complemented by the Aged Brass framework. The slender scalloped edges of the fixture allow light to shine through while adding a whimsical note. Available as a 1 or 2-light sconce and a pendant in two sizes, Liba is a thing of beauty. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.