Zoro Homepage

Zoella 5 Light Chandelier 10.75 In. Aged Brass

  • Mfr # H810705-AGB

  • Zoro # G615450112


product price: $1,548.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Material
Steel
Color
Aged Brass
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H810705-AGB
Zoro #
G615450112
UPC #
806134904685
Country of Origin
China

Dimensions

Height
13 in
Length
10.75 in
Width
23.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Material
Steel
Color
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
5
Bulb Shape
E12 Candelabra Base

Description

An elegant reimagining of the classic drum shade silhouette, this dazzling chandelier features discs of clear cast glass, each with an opaque Blonchino at the center, layered around a three-tiered Aged Brass ring framework. The glass discs have a metal accent in the middle and vary in size, creating visual interest and a lighting effect that feels simultaneously glamorous and warm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.