
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-VL50
Zoro #
G8777768
UPC #
758302175949
Country of Origin
Unknown
Details
Color
Black
Battery Capacity
500 mAh
Lamp Type
LED
Power Source
Battery
Product Type
Video Light
Number of USB Ports
1
Power Consumption
3.50 W
Battery Chemistry
Lithium Polymer (Li-Polymer)
Description
Give video content a perfectly lit appearance with this Digipower super-compact 50-LED video light. The cold shoe mount works with a range of cameras and tripods for convenient setup, and the rechargeable battery delivers a dependable source of power as you shoot. Three intensity levels let you select the ideal amount of light for virtually any scenario. This Digipower super-compact 50-LED video light offers compatibility with all smartphones and cameras for added versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.