Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 in. Deluxe Carbon Composite Cue, Yellow

  • Mfr # P1882Y

  • Zoro # G913313942


product price: $73.69
/ea

Key Features

Color
Black
Width
1.3 in
Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1882Y
Zoro #
G913313942
UPC #
754806230610
Country of Origin
China

Dimensions

Width
1.3 in
Length
58.5 in

Details

Color
Black

Description

The Mizerak 58'' Deluxe Carbon Composite Cue is a stylish and durable asset to any billiards set. It features a 13mm carbon/fiber ferrule with leather tip, 25mm stainless steel joint and custom rubber bumper. And, with our Straight Line Composite Technology, you will never have to worry about this cue warping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.