20.5 in " x 7 in " x 13 in " 100,000 BTU

  • Mfr # FDG-CS100W-LP

  • Zoro # G215189795


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Width (In.)
20.5 in
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDG-CS100W-LP
Zoro #
G215189795
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20.5 in
Depth (In.)
7 in
Height (In.)
13 in

Details

BtuH - Water Heaters
100,000 BTU
Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Standards
CSA certified
Voltage
120V
Application
Residential
Gas Type
Propane
Temp. Range
95°F-149°F
Gas connection
3/4"NPT

Description

4.3-GPM Propene Gas Tankless Water Heater,Residential Indoor,100,000-BTU


  • Gas Type: Propane
  • BTU rating: 100,000
  • 1/4 size of a 50 Gal. tank heater,save space for indoor install
  • Temperature range 95°F-149°F
  • Supports 2-3 points simultaneously,depends on your inlet water temperature.
  • UEF over 0.81, up to 4.3 GPM hot water flow, precise temperature control.
  • Water connection:3/4"NPT
  • Gas connection:3/4"NPT
  • Water pressure(psi): 15-150
  • How to Choose:Confirm your local water inlet temp, and knowing the water consumption of water oulets, and choose the suitable Series and BTU of our tankless water heater according to our SELECTION GUIDE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.