20.5 in " x 7 in " x 13 in " 80,000 BTU

  • Mfr # FDG-CS80W-LP

  • Zoro # G915189804


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Temp. Range
95°F-149°F
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDG-CS80W-LP
Zoro #
G915189804
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20.5 in
Height (In.)
13 in
Depth (In.)
7 in

Details

BtuH - Water Heaters
80,000 BTU
Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Temp. Range
95°F-149°F
Voltage
120V
Application
Residential
Gas Type
Propane
Standards
CSA certified
Gas connection
3/4"NPT

Description

3.6-GPM Propene Gas Tankless Water Heater,Residential Indoor,80,000-BTU


  • Gas Type: Propane
  • BTU rating: 80,000
  • 1/4 size of a 50 Gal. tank heater,save space for indoor install
  • Temperature range 95°F-149°F
  • Supports one shower and one sink simultaneously,if inlet water temp over 57°F
  • UEF over 0.81, up to 3.6 GPM hot water flow, precise temperature control.
  • Water connection:3/4"NPT
  • Gas connection:3/4"NPT
  • Water pressure(psi): 15-150
  • How to Choose:Confirm your local water inlet temp, and knowing the water consumption of water oulets, and choose the suitable Series and BTU of our tankless water heater according to our SELECTION GUIDE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.