Shop RHEEM
See all product information
Create Account
Tankless Gas Water Heater Flush Kit, 5gal
- Mfr # RTG20124
- Zoro # G024224151
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Cleaner Container Size
5 gal
Compatible Product Type
Tankless Water Heaters
Removes
Scale Deposits
Compatible Brand
Rheem
Operating Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTG20124
- Zoro #
- G024224151
- UPC #
- 020352570495
- Country of Origin
- Mexico
- Item
- Tankless Gas water heater flush kit
- Compatible Product Type
- Tankless Water Heaters
- Removes
- Scale Deposits
- Compatible Brand
- Rheem
- Operating Voltage
- 120V AC
- Maximum Horsepower
- 1/6 hp
- Includes
- 2 Hoses, 5 gallon bucket, Pump
- Liquid Container Capacity
- 5 gal
- Market
- Commercial
- Compatible Manufacturer Part Number
- Gas Tankless Units
- Features
- The Tankless Flush Kit Connects Easily to the Tankless Service Valves. Once Connected, You Can Run a Solution of Water and Vinegar to Clean the Gas Water Heater of any Scale Deposits
Dimensions
- Cleaner Container Size
- 5 gal
- Fits Chest Size
- The Tankless Flush Kit Connects Easily to the Tankless Service Valves. Once Connected, You Can Run a Solution of Water and Vinegar to Clean the Gas Water Heater of any Scale Deposits
Description
Tankless Gas water heater flush kit, Cleaner Container Size 5 gal, Liquid Container Capacity 5 gal, Operating Voltage 120V AC, Removes Scale Deposits, Product Type Descaling Cleaning Chemical, Compatible Manufacturer Part Number Gas Tankless Units, Features The Tankless Flush Kit Connects Easily to the Tankless Service Valves. Once Connected, You Can Run a Solution of Water and Vinegar to Clean the Gas Water Heater of any Scale Deposits, Includes 2 Hoses, 5 gallon bucket, Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.