Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 GPD, 8-Stage Reverse Osmosis Filtration System, 2:1 Pure to Drain

  • Mfr # WP600A0W

  • Zoro # G515189785


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
600 GPD
Max. Pressure
15-100 psi
Inputs/Outputs
100-240V AC; 24V DC
Overall Depth
13.3 in
Overall Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP600A0W
Zoro #
G515189785
UPC #
850057631524
Country of Origin
China

Dimensions

Overall Depth
13.3 in
Overall Height
5.2 in
Overall Width
15.6 in

Details

Flow Rate
600 GPD
Max. Pressure
15-100 psi
Inputs/Outputs
100-240V AC; 24V DC
Color
White
Max. Temp.
40°F-100°F
Application
Residential
Standards
NSF/ANSI Certified
Includes
Stainless Steel Faucet

Description

600 GPD,8-Stage Reverse Osmosis Filtration System,2:1 Pure to Drain


  • Compact size saves at least 80% of under-sink space
  • Innovative water-saving technology provides a 2:1 pure to drain ratio.
  • Advanced 8-stage deep filtration system
  • Our ultra-fine 0.0001 μm RO membranes effectively reduce over 1,000 contaminants to less than 0.01%,including TDS, PFAS, heavy metals, arsenic, fluoride, and chlorides,ensuring pure drinking water.
  • Tested by third-party lab (SGS), our reverse osmosis system effectively reduces TDS, heavy metals, chemicals, and radioactive substances for pure, clean water.
  • PCF:1,000Gallons(12months)
  • RO: 2,000 gallons(24months)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.