
800 GPD, 8-Stage Reverse Osmosis Filtration System, 2.5:1 Pure to Drain
Mfr # WP800A1W
Zoro # G015189803
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
800 GPD
Max. Pressure
15-100 psi
Standards
NSF/ANSI Certified
Overall Width
15.6 in
Includes
Stainless Steel Faucet with Light Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP800A1W
Zoro #
G015189803
UPC #
850057631531
Country of Origin
China
Dimensions
Overall Width
15.6 in
Overall Height
5.2 in
Overall Depth
13.3 in
Details
Flow Rate
800 GPD
Max. Pressure
15-100 psi
Standards
NSF/ANSI Certified
Includes
Stainless Steel Faucet with Light Ring
Inputs/Outputs
100-240V AC; 24V DC
Max. Temp.
40°F-100°F
Application
Residential
Color
White & Black
Description
800 GPD,8-Stage Reverse Osmosis Filtration System,2.5:1 Pure to Drain
- Compact size saves at least 80% of under-sink space
- Innovative water-saving technology provides a 2.5:1 pure to drain ratio.
- Advanced 8-stage deep filtration system
- Our ultra-fine 0.0001 μm RO membranes effectively reduce over 1,000 contaminants to less than 0.01%,including TDS, PFAS, heavy metals, arsenic, fluoride, and chlorides,ensuring pure drinking water.
- Tested by third-party lab (SGS), our reverse osmosis system effectively reduces TDS, heavy metals, chemicals, and radioactive substances for pure, clean water.
- PCF:1,000Gallons(12months)
- RO: 3,000 gallons(36months)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.