Belt Guide, Black, Non-Flanged

  • Mfr # RBGWC-1/4-6FT

  • Zoro # G909824056


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Overall Width
0.79 in
For Belt Type
Round
Overall Height
0.79 in
For Belt Diameter
1/4 in
Guide Material
UHMWPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBGWC-1/4-6FT
Zoro #
G909824056
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.79 in
Overall Height
0.79 in
For Belt Diameter
1/4 in
Overall Length
6 ft
Channel Depth
0.16 in

Details

Item
Belt Guide
For Belt Type
Round
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Frame Type
Non-Flanged Frame
Frame Material
Galvanized Steel
Color
Black

Description

Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, For V-Belt Size Not Applicable, Frame Material Galvanized Steel, Frame Type Non-Flanged, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 6 ft, Overall Width 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.