Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Guide, Black, Frameless

  • Mfr # RBG-1/4-5FT

  • Zoro # G609824097


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
175 Degrees F
For Belt Type
Round
Overall Length
5 ft
Color
Black
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBG-1/4-5FT
Zoro #
G609824097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
0.75 in
Overall Height
0.38 in
For Belt Diameter
1/4 in
Channel Depth
0.16 in

Details

Item
Belt Guide
Maximum Operating Temperature
175 Degrees F
For Belt Type
Round
Color
Black
Guide Material
UHMWPE
Frame Type
No Frame

Description

Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, For V-Belt Size Not Applicable, Frame Material Not Applicable, Frame Type Frameless, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 5 ft, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.