Chain Guide50, 0.59"Chan Depth, 6'L
Mfr # GS-CKG15V50-6 FT
Zoro # G809824170
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Center Channel Width
0.35 in
Channel Type
Deep Channel
Overall Width
2.09 in
Inside Width
0.51 in
For Pitch Type
Single Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-CKG15V50-6 FT
Zoro #
G809824170
UPC #
-
Country of Origin
United States
Dimensions
Center Channel Width
0.35 in
Overall Width
2.09 in
Inside Width
0.51 in
Overall Height
0.98 in
Overall Length
6 ft
Channel Depth
0.59 in
Details
Item
Chain Guide
Channel Type
Deep Channel
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Frame Material
Galvanized Steel
For Number of Strands
Single
Color
Green
Frame Type
Flanged Frame
Maximum Operating Temperature
175 Degrees F
Chain Number
50
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.