Chain Guide50, 0.65"Chan Depth, 8'L
Mfr # MJ-GS1050-8 FT
Zoro # G809824156
product price: $1,055.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Channel Depth
0.65 in
Overall Width
1.18 in
Frame Material
Stainless Steel
Channel Type
Deep Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-GS1050-8 FT
Zoro #
G809824156
UPC #
-
Country of Origin
United States
Dimensions
Channel Depth
0.65 in
Overall Width
1.18 in
Overall Height
0.94 in
Overall Length
8 ft
Details
Item
Chain Guide
Color
Black
Frame Material
Stainless Steel
Channel Type
Deep Channel
Chain Number
50
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Frame Type
Non-Flanged Frame
For Number of Strands
Single
For Pitch Type
Single Pitch
Description
Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 8 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.