Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide80, 1.19"Chan Depth, 10'L

  • Mfr # MJ-GS1080-10FT

  • Zoro # G909824292


product price: $1,390.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Channel Type
Deep Channel
Overall Height
1.58 in
Guide Material
UHMWPE
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-GS1080-10FT
Zoro #
G909824292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.58 in
Overall Length
10 ft
Channel Depth
1.19 in
Overall Width
1.77 in

Details

Item
Chain Guide
Color
Black
Channel Type
Deep Channel
Guide Material
UHMWPE
Chain Number
80
Frame Material
Stainless Steel
For Number of Strands
Single
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
Frame Type
Non-Flanged Frame

Description

Chain Guide, Chain Number 80, Channel Depth 1.19 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.58 in, Overall Length 10 ft, Overall Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.