Carbide 5 Point Drum, For 2AHW4, 78 Point (Discontinued)
- Mfr # 158584
- Zoro # G1066265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
158584
Zoro #
G1066265
UPC #
092333790239
Country of Origin
China
Dimensions
Dia. (In.)
6
Drum Size
6 x 8"
Details
Item
Carbide 6 Point Drum
Includes
(78) 6-Point Carbide Cutters
For Use With
2AHW4 Scarifier
Application
For Scarifying, Roughening, Planing, Leveling, Smoothing or Creating Grooves in Concrete Surfaces
Description
Carbide 6 Point Drum, For Use With 2AHW4 Scarifier, Application For Scarifying, Roughening, Planing, Leveling, Smoothing or Creating Grooves in Concrete Surfaces, Drum Size 6 x 8 in, Includes (78) 6-Point Carbide Cutters, Number of Pieces -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.