This item is Discontinued.

Mk Diamond Products Cutter Blade, 6" x 0.050" x 7/8" 170749-DX

Cutter Blade, 6" x 0.050" x 7/8" (Discontinued)

  • Mfr # 170749-DX
  • Zoro # G4414929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170749-DX
Zoro #
G4414929
UPC #
092333957922
Country of Origin
Korea, Republic of

Dimensions

Blade Dia.
6"
Plate Thickness
0.050"

Details

Max. RPM
10200
Type
Circular Saw Blade
Item
Cutter Blade,6" x 0.050" x 7/8"
Primary Saw Application
Masonry
Arbor Hole
7/8"
Application
Steel ; Stainless Steel ; Bolts ; Non-Ferrous Materials ; Plastics ; Fiberglass ; Wood ; Concrete ; Tile ; Brick
Blade Type
(2) Cutter
System of Measurement
Inch

Description

Cutter Blade,6 In. x 0.050 In. x 7/8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.