This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Masonry, 4 in. Dia. 159106

Diamond Saw Blade, Masonry, 4 in. Dia. (Discontinued)

  • Mfr # 159106
  • Zoro # G2195417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
159106
Zoro #
G2195417
UPC #
092333794961
Country of Origin
Unknown

Dimensions

Blade Dia.
4 in
Plate Thickness
0.090 in
Cutting Depth
1"

Details

For Use With Saw Type
Grinders, Masonry Saws
Cutting Type
Wet/Dry
Rim Type
Turbo
Item
Diamond Saw Blade
Diamond Knockout
No
Arbor Hole
5/8", 20mm
For Use With
Grinders, Hand Held Saws
Application
Concrete
Grade
Good
Max. RPM
15,000
Primary Saw Application
Masonry
Blade Type
Turbo Rim

Description

Diamond Saw Blade, Blade Dia. 4 in, For Use With Saw Type Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Turbo, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.