This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Sgmntd Rim, 10 In Dia 137471

Diamond Saw Blade, Sgmntd Rim, 10 In Dia (Discontinued)

  • Mfr # 137471
  • Zoro # G3537371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137471
Zoro #
G3537371
UPC #
092333702614
Country of Origin
Unknown

Dimensions

Blade Dia.
10"
Plate Thickness
0.080"
Cutting Depth
3"

Details

Cutting Type
Dry
Rim Type
Segmented
Application
Marble
Grade
Better
Item
Diamond Saw Blade
For Use With
Wet Cutting Tile Saws
Arbor Hole
5/8"
Max. RPM
3600
Diamond Knockout
No
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 10 in, Cutting Type Dry, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.