This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Wet, 20 In Dia, 3055 RPM 154294

Diamond Saw Blade, Wet, 20 In Dia, 3055 RPM (Discontinued)

  • Mfr # 154294
  • Zoro # G3597404
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
154294
Zoro #
G3597404
UPC #
092333714570
Country of Origin
Unknown

Dimensions

Blade Dia.
20"
Plate Thickness
0.155"
Cutting Depth
8-3/4"

Details

Cutting Type
Wet
Rim Type
Segmented
Max. RPM
3055
For Use With
Walk Behind Saws
Diamond Knockout
No
Arbor Hole
1"
Grade
Best
Application
For Wet Cutting Of Green Concrete
Item
Diamond Saw Blade
Blade Type
Wet

Description

Diamond Saw Blade, Blade Dia. 20 in, Cutting Type Wet, Rim Type Segmented, Grade Best

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.