This item is Discontinued.

Mk Diamond Products Diamond Saw Bld, Dry, Sgmntd Rim, 5 In Dia 165723

Diamond Saw Bld, Dry, Sgmntd Rim, 5 In Dia (Discontinued)

  • Mfr # 165723
  • Zoro # G2722833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165723
Zoro #
G2722833
UPC #
092333847100
Country of Origin
Unknown

Dimensions

Blade Dia.
5"
Cutting Depth
1-3/4"
Plate Thickness
0.080"

Details

Cutting Type
Dry
Rim Type
Segmented
Arbor Hole
5/8, 7/8"
Item
Diamond Saw Blade
Max. RPM
12000
For Use With
Angle Grinder and Other Hand Held Tools
Application
Concrete, Masonry
Diamond Knockout
No
Grade
Good

Description

Diamond Saw Blade, Blade Dia. 5 in, Cutting Type Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.