This item is Discontinued.

Mk Diamond Products Diamond Saw Bld, Dry, Sgmntd Rim, 7 In Dia 159105

Diamond Saw Bld, Dry, Sgmntd Rim, 7 In Dia (Discontinued)

  • Mfr # 159105
  • Zoro # G0628494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
159105
Zoro #
G0628494
UPC #
092333794954
Country of Origin
Unknown

Dimensions

Blade Dia.
7"
Cutting Depth
2-1/2"
Plate Thickness
0.070"

Details

Cutting Type
Dry
Rim Type
Segmented
Max. RPM
13500
Grade
Good
Application
Masonry and Concrete
For Use With
Hand Held Saws, Grinders
Diamond Knockout
No
Arbor Hole
5/8, 7/8"
Item
Diamond Saw Blade

Description

Diamond Saw Blade, Blade Dia. 7 in, Cutting Type Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.