This item is Discontinued.

Mk Diamond Products Dimnd Saw Bld, Wet/Dry, Sgmntd Rim, 14 InOD PX-10

Dimnd Saw Bld, Wet/Dry, Sgmntd Rim, 14 InOD (Discontinued)

  • Mfr # PX-10
  • Zoro # G1515561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PX-10
Zoro #
G1515561
UPC #
092333811354
Country of Origin
Unknown

Dimensions

Plate Thickness
0.130 in
Cutting Depth
5"
Blade Dia.
14 in

Details

For Use With
Mfr. No. PX-3 Masonry Saw
Application
Pavers
Arbor Hole
1"
Item
Diamond Saw Blade
Diamond Knockout
No
Max. RPM
4365
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better

Description

Diamond Saw Blade, Blade Dia. 14 in, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.