This item is Discontinued.

Mk Diamond Products Replacement Floor Scraper Blade, 7-3/8" L 167796

Replacement Floor Scraper Blade, 7-3/8" L (Discontinued)

  • Mfr # 167796
  • Zoro # G5779744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
167796
Zoro #
G5779744
UPC #
092333903851
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
7 3/8 in

Details

Item
Replacement Scraper Blade
Blade Material
Steel
Nonsparking
No
Blade Type
Rectangular
No. of Edges
1
Number of Pieces
1
Color
Gray
Application
For Removal Of VCT Tile, Carpet, Sheet Vinyl, Adhesives And Coating
For Use With
6NRF2
Product Type
Scraper Blade
Material Application
Concrete, Wood

Description

With this MK Diamond Products Replacement Floor Scraper Blade, you will be able to remove old and dried putty and caulk from your floor or walls. The blade measures 7 3/8 in. in length and 3 in. in width. It is made of steel with a gray finish. This rectangular scraper has one edge for better control when removing putty or caulk from your floors or walls. The MK Diamond Products Replacement Floor Scraper Blade is the perfect tool for getting rid of old putty and caulk without damaging your flooring or wall surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.