Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mk Diamond Products Tile Saw, 10 in, 15 A 171231

Tile Saw, 10 in, 15 A (Discontinued)

  • Mfr # 171231
  • Zoro # G6143442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171231
Zoro #
G6143442
UPC #
092333971805
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Length
44 in
Depth of Cut
3-1/2"
Overall Height
20 in
Width
25 in
Diagonal Cut Size
18"
Overall Width
25 in
Height
20 in
Cord Length
6 ft
Rip Cut Size
24"
Max. Cutting Depth
3 1/2 in
Max. Cut Length
24 in
Cutting Length - Maximum
24 in
Blade Diameter
10 in
Cutting Depth - Maximum
3 1/2 in
Overall Length
44 in

Details

Item
Tile Saw
Voltage
120 V AC
Arbor Hole
1"
Current
15 A
Corded/Cordless
Corded
Water Reservoir
5 gal
Cutting Type
Wet
Application
Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile
Primary Application - Masonry Saws
Tile
Includes
Protractor, Rip Guide, Submersible Water Pump
Standards
CSA
Material
Steel
Fuel Capacity
None
Power Source
Corded
Item - Masonry Saws
Tile Saw
HP
1.7
Engine Brand
None
Hz
60 Hz
Tool Weight
85 lb
Frequency
60 Hz
Water Reservoir Capacity
5 gal

Description

Tile Saw, Power Source Corded, Blade Dia. 10 in, Current 15 A, Cutting Type Wet, Max. Cutting Depth 3 1/2 in, Max. Cut Length 24 in, Water Reservoir Capacity 5 gal, Overall Height 20 in, Overall Length 44 in, Overall Width 25 in, Tool Weight 85 lb, Voltage 120 V AC, Frequency 60 Hz, Cord Length 6 ft, Includes Protractor, Rip Guide, Submersible Water Pump, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.