Tile Saw, Wet Cutting, Elctrc, 7 In. Blade (Discontinued)
- Mfr # MK-370EXP
- Zoro # G1447677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK-370EXP
Zoro #
G1447677
UPC #
092333805292
Country of Origin
United States
Dimensions
Width
19"
Height
20"
Blade Dia.
7 in
Rip Cut Size
20"
Length
33 in
Depth of Cut
2"
Diagonal Cut Size
13"
Details
Arbor Hole
5/8"
Corded/Cordless
Corded
Voltage
120
Application
Tile, Ceramics, Stone
Cutting Type
Wet
Tool Weight
33 lb
Full Load Amps
7.4
HP
1.25
Corded/Banded
Corded
Includes
Diamond Blade, Water Pump, Rip Guide
Power Source
Electric
Hz
60
Item
Tile Saw
Material
Zinc Plated One Piece Steel Frame, Cast Aluminum Support Components
Standards
CSA
Description
Tile Saw, Power Source Electric, Blade Dia. 7 in, Cutting Type Wet, Tool Weight 33 lb, Voltage 120, Includes Diamond Blade, Water Pump, Rip Guide, Standards CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.