This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-2636RD Kassie Saddle Bag; Red MKF-2636RD

MKF Collection by Mia K. MKF-2636RD Kassie Saddle Bag; Red (Discontinued)

  • Mfr # MKF-2636RD
  • Zoro # G103947780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKF-2636RD
Zoro #
G103947780
UPC #
726667359656
Country of Origin
China

Description

This effortlessly versatile Kassie Saddle Bag is crafted from a grainy high-quality vegan leather and is the perfect for days on the go. A zippered flap with an accent tassel gives you easy access to essentials. The Kassie Saddle has plenty of room inside and features a wall zippered pocket and a slip pocket. A magnetic snap closure keeps your belongings secure all day. It has also a convenient back zippered pocket. The Kassie Saddle is designed with gold-tone embellishment, refined hardware. It has an adjustable Saddle strap for convenient hands-free wear.

Pockets:
  • Interior features a wall zip pocket and one slip pocket
  • Exterior features one zippered back pocket
Specifications
  • Color: Red
  • Material: Faux Leather
  • Adjustable strap: 48 in.
  • Measurements: 8 H x 4.5 W x 10 L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.