This item is Discontinued.

Mkt Fastening 15.00mm Cobalt Jobber Length Drill Bit MD-015-250

15.00mm Cobalt Jobber Length Drill Bit (Discontinued)

  • Mfr # MD-015-250
  • Zoro # G5234568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-015-250
Zoro #
G5234568
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
15.00mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5906
Application
Concrete
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 15.00 mm, Decimal Equivalent 0.5906, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.