Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening 18.00mm Cobalt Jobber Length Drill Bit MD-018-250

18.00mm Cobalt Jobber Length Drill Bit (Discontinued)

  • Mfr # MD-018-250
  • Zoro # G5234750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-018-250
Zoro #
G5234750
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
18.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Decimal Equivalent
0.7087
Material
Cobalt
Application
Concrete
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 18.00mm, Decimal Equivalent 0.7087, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.