Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Anchor Capsule, PK5

  • Mfr # 3216000

  • Zoro # G916045369


product price: $25.39
/pk 5, $5.08/ea

Key Features

ICC Approved for Un-Cracked Concrete
No
Full Cure Time
10 min
Compatible Anchor Size
1 in x 11 3/4 in
Container Type
Capsule
Shear Strength
29,128 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3216000
Zoro #
G916045369
UPC #
-
Country of Origin
Denmark

Dimensions

Compatible Anchor Size
1 in x 11 3/4 in
Minimum Hole Depth
8 1/2 in
Compatible Hole Diameter
1.125 in
Container Size
5.78 cu in
Minimum Installation Depth
8 1/2 in

Details

ICC Approved for Un-Cracked Concrete
No
Full Cure Time
10 min
Container Type
Capsule
Shear Strength
29,128 psi
Features
Pre-Measured Adhesive, Sand and Aggregate Mixture is Closest to Natural Concrete
Item
Adhesive Anchor Capsule,PK5
Working Time
10 min
Ultimate Tension Strength (5,000 psi Concrete)
47,900 lb
Compatible Material
Concrete
Compatible Anchor Type
Adhesive Anchors
Minimum Performance Temperature
23 Degrees F
Maximum Performance Temperature
95 Degrees F
ICC Approved for Cracked Concrete
No
Series
Liquid Roc 300 Capsule
Resin Type
Polyester

Description

Adhesive Anchor Capsule, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Type Capsule, Container Size 5.78 cu in, Full Cure Time 10 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Hole Depth 8 1/2 in, Minimum Installation Depth 8 1/2 in, Ultimate Tension Strength (5,000 psi Concrete) 47,900 lb, Resin Type Polyester, Compatible Anchor Size 1 in x 11 3/4 in, Compatible Hole Diameter 1.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.