Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK

  • Mfr # 1674060

  • Zoro # G1250697


product price: $23.89
/pk 100, $0.24/ea

Key Features

Compatible Material
Brick
Anchor Diameter
1/4"
Sub-Brand
Sup-R-Split
Overall Length
1-1/2"
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1674060
Zoro #
G1250697
UPC #
008227542501
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
3/8"
Max. Fixture Thickness
3/8 in
Head Diameter
0.5 in

Details

Item
Nail Drive Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Split
Material
Alloy Steel
Finish
Zinc Plated
Industry Standards
GSA Spec FF-S-325C, Group VI
Head Style
Flat
Ultimate Tension in 4000 PSI Concrete (Lb.)
2,010 lb
Pin Material
Alloy Steel
Anchor Head Style
Flat
Pin Anchor Type
Hammer Drive Pin Anchor
Maximum Ultimate Tension Strength
2,010 lb
Removable
Removable
Ultimate Tension Strength (4,000 psi Concrete)
2,010 lb
Anchor Material
Steel
Manufacturer Location
Globally Sourced
Head Type
Flat
Series
Sup-R
Features
Corrosion Resistant
Maximum Ultimate Shear Strength
2,230 lb
System of Measurement
Inch
Drive Pin Anchor Type
Steel Drive Anchors
Material Grade/Class
Grade 5
Ultimate Shear Strength (4,000 psi Concrete)
2,230 lb

Description

Hammer Drive Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height Not Applicable, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) 2,230 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,010 lb, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Masonry, Stone, Material Grade/Class Grade 5, Removable Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.