Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conset Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # H3275SP

  • Zoro # G5234890


product price: $3.39
/pk 25, $0.14/ea

Key Features

Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3275SP
Zoro #
G5234890
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
2 3/4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
2 1/4 in
Screw Size
3/16 in
Body Length
2 3/4 in
Head Height
0.125 in
Maximum Material Thickness
1 3/4 in
Head Diameter
0.335 in
Head Width
0.25 in

Details

Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,170 lb
Ultimate Tension Strength (4,000 psi Concrete)
875 lb
Edge Distance
2 1/4 in
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry
Seismic Approved
No
Ultimate Tension (Lbs.)
875 lb
Material Grade
Grade C
ICC Approved for Cracked Concrete
No
Material Grade/Class
Grade C
Includes
Drill Bit
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch
Features
Corrosion Resistant
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
1,170 lb
Series
Conset
Removable
Removable
Minimum Ultimate Shear Strength
1,170 lb
Maximum Ultimate Tension Strength
430 lb
Minimum Ultimate Tension Strength
875 lb
Tip Type
Self-Threading

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 2 3/4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.335 in, Head Height 0.125 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.