Conset Concrete Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # H3400SP

  • Zoro # G5234708


product price: $5.59
/pk 25, $0.22/ea

Key Features

Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3400SP
Zoro #
G5234708
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
2 1/4 in
Screw Size
3/16 in
Head Width
0.25 in
Head Height
0.125 in
Head Diameter
0.335 in
Body Length
4 in
Maximum Material Thickness
3 in

Details

Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,170 lb
Ultimate Tension Strength (4,000 psi Concrete)
875 lb
Seismic Approved
No
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Grade C
Ultimate Tension (Lbs.)
875 lb
Edge Distance
2 1/4 in
ICC Approved for Cracked Concrete
No
Series
Conset
Screw Anchor Type
Concrete Screw Anchor
Includes
Drill Bit
Removable
Removable
Features
Corrosion Resistant
Minimum Ultimate Shear Strength
1,170 lb
Tip Type
Self-Threading
Maximum Ultimate Tension Strength
430 lb
Material Grade/Class
Grade C
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
1,170 lb
Minimum Ultimate Tension Strength
875 lb
System of Measurement
Inch

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.335 in, Head Height 0.125 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.