Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening Drive Pin, 0.145" x 2", 0.300 Head, PK100 D200

Drive Pin, 0.145" x 2", 0.300 Head, PK100 (Discontinued)

  • Mfr # D200
  • Zoro # G5116627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200
Zoro #
G5116627
UPC #
082275210230
Country of Origin
China

Dimensions

Anchor Dia.
0.145 in
Anchor Length
2 in
Shank Length
2 in

Details

Item
Drive Pin
Pin Anchor Type
Drive Pin

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.