Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 18-8 Stainless Steel Plain, 5 PK

  • Mfr # 1358SS0

  • Zoro # G7505452


product price: $58.79
/pk 5, $11.76/ea

Key Features

For Use In
Concrete
Overall Length
2-1/2"
Sub-Brand
Sup-R-Drop
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1358SS0
Zoro #
G7505452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
7/8"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Thread Size
5/8"-11
Min. Hole Depth
2 1/2 in
Thread Depth
1 in
Bolt Dia.
5/8 in
Bolt or Rod Size
5/8 in
Minimum Hole Depth
2 1/2 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
18-8 Stainless Steel
Finish
Plain
Drive Tools
4XMF5
Ultimate Tension (Lbs.)
7,398 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
8,754 lb
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Tension in 3000 PSI Concrete (Lb.)
7,682 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Material Grade
304
Drop-In Anchor Type
Non-Flange
Ultimate Shear @ 4000 psi
8,754 lb
Ultimate Tension @ 4000 psi
7,966 lb
Manufacturer Location
Made in USA
System of Measurement
Inch
Ultimate Tension Strength (4,000 psi Concrete)
7,966 lb
Ultimate Shear Strength (4,000 psi Concrete)
8,754 lb
Features
Knurled Body, Slotted Body
Installation Method
Drive Tool
Maximum Ultimate Tension Strength
7,966 lb
Thread Type
Coarse
Maximum Ultimate Shear Strength
8,754 lb
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Series
Sup-R Drop
Material Grade/Class
18-8
Removable
Permanent
Compatible Material
Concrete
Flange Style
Flush
Minimum Ultimate Tension Strength
7,398 lb

Description

Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 8,754 lb, Maximum Ultimate Shear Strength 8,754 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,966 lb, Maximum Ultimate Tension Strength 7,966 lb, System of Measurement Inch, Bolt or Rod Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.