Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK

  • Mfr # 131200L

  • Zoro # G7600302


product price: $31.39
/pk 25, $1.26/ea

Key Features

For Use In
Concrete
Anchor Diameter
5/8"
Overall Length
2"
Sub-Brand
Sup-R-Drop
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131200L
Zoro #
G7600302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
2"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Bolt Dia.
1/2 in
Thread Depth
0.75 in
Min. Hole Depth
2 in
Minimum Hole Depth
2 in
Bolt or Rod Size
1/2 in

Details

Item
Flanged Coil Thread Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Shear in 3000 PSI Concrete (Lb.)
5,854 lb
Ultimate Tension (Lbs.)
5,312 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drive Tools
4XMF4
Drop-In Anchor Type
Flange
Ultimate Tension in 3000 PSI Concrete (Lb.)
6,355 lb
Ultimate Tension @ 4000 psi
7,398 lb
Ultimate Shear @ 4000 psi
5,854 lb
Maximum Ultimate Tension Strength
7,398 lb
Ultimate Shear Strength (4,000 psi Concrete)
5,854 lb
Series
Sup-R Drop
Maximum Ultimate Shear Strength
5,854 lb
Flange Style
Flanged
Manufacturer Location
Made in USA
Thread Type
Coarse
System of Measurement
Inch
Minimum Ultimate Tension Strength
5,312 lb
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Material Grade/Class
grade 2
Installation Method
Drop-In Anchor Setting Tool
Compatible Material
Concrete
Removable
Permanent
Ultimate Tension Strength (4,000 psi Concrete)
7,398 lb

Description

Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, Ultimate Shear Strength (4,000 psi Concrete) 5,854 lb, Maximum Ultimate Shear Strength 5,854 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,398 lb, Maximum Ultimate Tension Strength 7,398 lb, System of Measurement Inch, Bolt or Rod Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.